Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869403 STRAIGHT UNION 4
MECALINE 869403 STRAIGHT UNION 4
UNION STRAIGHT COMPRESSION FITTING
References
mecaline:
869403
rubix:
216A2720
ean:
3660338231414
Technical specifications
Material
Nickel-plated brass body
Connecting diameter
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869403 STRAIGHT UNION 4
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Nickel-plated brass body
Connecting diameter
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.29
excl. VAT
/
Each
Ā£
3.95
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KFT08N-00 INSERT FITTING
SMC KFG2T0403-00 INSERT FITTING
MECALINE 859436 INTERNAL BUSHING 18/15
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 859624 CROSS UNION 4
CAMOZZI BULKHEAD FITTING 1250-8
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 859628 CROSS UNION 12
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
MECALINE TEE UNION 12MM 859442
MECALINE 858577 STRAIGHT UNION 10X8-6X4
MECALINE 859207 BULKHEAD UNION 12/8