MECALINE INTERNAL BUSHING 8/6 859025
INTERNAL TUBE SUPPORT BUSH BRASS
See technical informationSee documentsReferences
Mecaline:859025
Rubix:214A5391
EAN:3660338140754


Technical specifications
| Material | brass |
|---|---|
| Connecting diameter | 6 |
| Connecting diameter 2 | 8 |
Documents
Product details : MECALINE INTERNAL BUSHING 8/6 859025
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 6 |
| Connecting diameter 2 | 8 |
| Type | inner fur |
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
- In stock: Next day delivery