Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
BULKHEAD STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859562
rubix:
216A2502
ean:
3660338145605
Technical specifications
Material
Brass
Connecting diameter
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.58
excl. VAT
/
Each
Ā£
15.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 858603 UNION TEE TE-5X3
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE STRAIGHT UNION 14859552
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859627 CROSS UNION 10
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 869372 STRAIGHT UNION 12X10
MECALINE 869384 UNION ELBOW 8X6
MECALINE 869664 TEE UNION 10
MECALINE 858577 STRAIGHT UNION 10X8-6X4