Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE 858578 STRAIGHT UNION 10X8-8X6
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858578
rubix:
216A2417
ean:
3660338136481
Technical specifications
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858578 STRAIGHT UNION 10X8-8X6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KFG2T1613-00 INSERT FITTING
MECALINE 859627 CROSS UNION 10
MECALINE 869387 UNION TEE -6X4
MECALINE 859498 ELBOW UNION 4MM
MECALINE 859445 TEE UNION 18MM
MECALINE 869372 STRAIGHT UNION 12X10
PARKER EO-SWIVEL-UNION GZ38SCF
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
LEGRIS BRS COMPRESN FITTING 0106 10 00
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 859629 CROSS UNION 14
MECALINE 858607 UNION TEE 15X12.5
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859499 ELBOW 6MM