Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859498 ELBOW UNION 4MM
MECALINE 859498 ELBOW UNION 4MM
UNION ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859498
rubix:
216A2534
ean:
3660338145001
Technical specifications
Material
brass
Connecting diameter
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859498 ELBOW UNION 4MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.02
excl. VAT
/
Each
Ā£
4.82
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 859207 BULKHEAD UNION 12/8
SMC KFG2T1210-00 INSERT FITTING
MECALINE 858614 STRAIGHT UNION 18 EQUAL
PARKER EO-UNION G16SCF
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 859445 TEE UNION 18MM
MECALINE 859499 ELBOW 6MM
MECALINE 869369 STRAIGHT UNION6X4
PARKER EO-SWIVEL-UNION GZ25SCF
MECALINE 869383 UNION ELBOW 6X4
MECALINE 869404 STRAIGHT UNION 6
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 859624 CROSS UNION 4