Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869372 STRAIGHT UNION 12X10
MECALINE 869372 STRAIGHT UNION 12X10
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
869372
rubix:
208A5326
ean:
3660338231155
Technical specifications
Material
Nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869372 STRAIGHT UNION 12X10
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.50
excl. VAT
/
Each
£
10.20
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858592 UNION ELBOW 5X3
SMC KFE08N-00 INSERT FITTING
MECALINE INTERNAL BUSHING 6/4 859024
SMC KFG2T0403-00 INSERT FITTING
MECALINE 859628 CROSS UNION 12
MECALINE 869384 UNION ELBOW 8X6
MECALINE 858612 STRAIGHT UNION 15 EQUAL
MECALINE 858686 TEE UNION 18
MECALINE 859627 CROSS UNION 10
MECALINE STRAIGHT UNION 4 859547
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 869385 UNION ELBOW 10X8
MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
MECALINE INTERNAL BUSHING 8/6 859025