Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859435 INTERNAL BUSHING 18/16
INTERNAL TUBE SUPPORT BUSH BRASS
References
mecaline:
859435
rubix:
216A2623
ean:
3660338144424
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859435 INTERNAL BUSHING 18/16
Used to connect a flexible pipe (PA, PU, Bi-polymer, PVC) to the fitting (with cutting ring or an olive)
Technical specifications
Attributes
Material
Brass
Model
18/16
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.78
excl. VAT
/
Each
Ā£
0.94
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 859503 ELBOW UNION 14MM
SMC KFE08N-00 INSERT FITTING
PARKER EO-UNION G16SCF
SMC DT12-03 FITTING
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE TEE UNION 4 MM 859438
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 859626 CROSS UNION 8
MECALINE 859553 STRAIGHT UNION 15MM
SMC KFG2T0403-00 INSERT FITTING
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE STRAIGHT UNION 4X2 858573
SMC KFT08N-00 INSERT FITTING