Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859627 CROSS UNION 10
MECALINE 859627 CROSS UNION 10
UNION CROSS BRASS COMPRESSION FITTING
References
mecaline:
859627
rubix:
216A2515
ean:
3660338146213
Technical specifications
Material
Brass
Connecting diameter
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859627 CROSS UNION 10
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.25
excl. VAT
/
Each
Ā£
19.50
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859624 CROSS UNION 4
MECALINE TEE UNION 8MM 859440
MECALINE 869407 STRAIGHT UNION 12
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
SMC KFG2T1210-00 INSERT FITTING
MECALINE 869665 TEE UNION 12
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE 859501 ELBOW UNION 10MM
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE 859445 TEE UNION 18MM
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 869406 STRAIGHT UNION 10
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 869372 STRAIGHT UNION 12X10