References
SMC:KWT06-S04
Rubix:2606342
EAN:3618036022001

Technical specifications
| Material | polybutylene terephthalate (pbt) (body);brass (ptfe-coated) (thread);stainless steel (collet);brass (tube housing, guide);polyoxymethylene (pom) (pressure ring, support ring);nitrile butadiene rubber (nbr) (seals, o-ring);zinc-plated steel (black chromated) (retaining clamp) |
|---|---|
| Connection 1 | s04 (single tube ø4) |
| Max. service pressure | 10 bar |
Product details : SMC KWT06-S04 FITTING
Coaxial compatible one-touch fitting series KW is a new and easy to use coaxial tube system. Insertion and release of tube can be carried out with the same ease as an ordinary one-touch fitting.
Strengths
One-touch coaxial fitting
Type is male branch tee, plug-in branch tee, male run tee, plug-in male run tee
Applicable tube size and has Ambient and fluid temperature
Type is male branch tee, plug-in branch tee, male run tee, plug-in male run tee
Applicable tube size and has Ambient and fluid temperature
Technical specifications
Attributes
| Material | polybutylene terephthalate (pbt) (body);brass (ptfe-coated) (thread);stainless steel (collet);brass (tube housing, guide);polyoxymethylene (pom) (pressure ring, support ring);nitrile butadiene rubber (nbr) (seals, o-ring);zinc-plated steel (black chromated) (retaining clamp) |
|---|---|
| Connection 1 | s04 (single tube ø4) |
| Max. service pressure | 10 bar |
| Connection 2 | s04 (single tube ø4) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Delivery usually within ( 4 ) days