Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853369 UNION TEE MM 4 MINI
MECALINE 853369 UNION TEE MM 4 MINI
UNION TEE FITTINGS
References
mecaline:
853369
rubix:
216A2179
ean:
3660338095146
Technical specifications
Connection 1
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853369 UNION TEE MM 4 MINI
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.18
excl. VAT
/
Each
£
2.62
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 853353 STRAIGHT FITTING 4-3
MECALINE PUSH IN BULKHEAD -10MM 883913
AVENTICS 2121210000
LEGRIS LF3000 FITTING 3140 12 00
CAMOZZI 6900 6 BLANKING PLUG
AVENTICS 2121510000 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2T11-00A MALE FITTING I 3/8 TUBE
SMC KBZ2-08 BRANCH ELBOW MODULE
MECALINE STRAIGHT FITTING 10 853157
AVENTICS 2121812000
MECALINE STRAIGHT FITTING 8 853156
SMC KQ2L13-00A MALE FITTING 1/2 TUBE
SMC KQB2L12-00 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2L12-00A MALE FITTING I 12 TUBE
SMC KQ2L06-00A1 ONE-TOUCH FITTING