Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 859086 DIFF. DIAM. UNION Y DOUBLE 4MM SINGLE 6MM
MECALINE 859086 DIFF. DIAM. UNION Y DOUBLE 4MM SINGLE 6MM
UNION Y REDUCTION FITTINGS
References
mecaline:
859086
rubix:
216A1556
ean:
3660338141270
Technical specifications
Connection 1
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859086 DIFF. DIAM. UNION Y DOUBLE 4MM SINGLE 6MM
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
6
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE PUSH IN EQUAL ELBOW-10MM 883888
MECALINE 860058 SOCKET ELBOW 45 DEGREE MM 12
SMC KQB2L04-00 ONE-TOUCH FITTING
SMC KQ2T06-04A MALE FITTING I 4 TUBE I 6 TUBE
SMC KQ2R02-04A FITTING I 2 TUBE I 4 TUBE
MECALINE 840679 BULKHEAD FITTING 6
CAMOZZI 6580 5 STRAIGHT CONNECTOR
AVENTICS R412005433
SMC DM12-04NU MULTI CONNECTOR
FESTO 558766 PUSH-IN CONNECTOR NPQM-D-Q4-S8-P10
AVENTICS 2121710080
AVENTICS 2121206000
AVENTICS 2121204000 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2R07-09A FITTING 1/4 TUBE 5/16 TUBE
MECALINE STAINLESS STEEL UNION TEE 6MM 884276