References
Facom:285.8
Rubix:1233304
EAN:3148511650806

Product details : FACOM 285.8 STUD EXTRACTOR
Strengths
•These helical pullers allow pulling after drilling a pre-hole using specific tapered drill-bits 285. F
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 78x8x8 mm |
| Package weight | 26 g |
| Depth | 75 mm |
| Diameter | 7.1 mm |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Delivery usually within ( 14 ) days
