GEDORE 1.11/1 8002950 3 INCH 2/3 JAW DOUBLE ENDED MECHANICAL PULLER
Puller
See technical informationSee documentsReferences
Gedore:1.11/1
Rubix:210A8559
Manufacturer :8002950
EAN:4036976104356


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 80 mm |
| Exterior capacity | 90 mm |
Documents
Product details : GEDORE 1.11/1 8002950 3 INCH 2/3 JAW DOUBLE ENDED MECHANICAL PULLER
Proven, robust design for removing discs, wheels, ball bearings, etc. The wide or narrow hook ends, usable on both sides, automatically press themselves on under load. The wide hook ends of pullers No. 1.11/2, /3, /4 and /5 are equipped with 8 mm slots so that discs or gears can also be pulled off with the aid of 8 mm screws.
Strengths
•Tried and tested, strong design for removing discs, wheels, ball bearings etc
The wide or narrow hook ends, which can be used on both sides, press themselves automatically when loaded
The wide or narrow hook ends, which can be used on both sides, press themselves automatically when loaded
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 80 mm |
| Exterior capacity | 90 mm |
| Depth | 80 mm |
| Extraction force | 3 t |
| Diameter | 17 mm |
| Type | puller |
Show UNSPSC/ECL@SS
£ 83.63 excl. VAT
/ Each
£ 100.36 incl. VAT
- Delivery usually within ( 22 ) days