SYKESPIC 08230000 GOLD PULLER - TWIN / TRIPLE LEG
Sykes Pickavant Twin/Triple Leg Mechanical Puller
See technical informationSee documentsReferences
Sykes-Pickavant:8230000
Rubix:280595
EAN:5012737010271
Documents
Product details : SYKESPIC 08230000 GOLD PULLER - TWIN / TRIPLE LEG
Strengths
2 position adjustable legs for increased pulling options
Fine pitch force screw with built in ‘T’ bar for smooth operation
Fine pitch force screw with built in ‘T’ bar for smooth operation
Applications
For removing bearings, gears, pulleys and sprockets
Technical specifications
Attributes
| Exterior capacity | 60 mm |
|---|---|
| Depth | 50 mm |
| Extraction force | 1 t |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- Usually arrives within 14 working days


