Internal extractor 1.30/0-9
Number of clamps/claws | 2 |
---|---|
Inner capacity | 70 mm |
Exterior capacity | 100 mm |
Logistic Weight | 3050 g |
---|---|
Number of clamps/claws | 2 |
Inner capacity | 70 mm |
Exterior capacity | 100 mm |
Type | Internal Extractor |
Usually arrives within 14 working days