UVEX 9181180 SUXXEED GUARD SAFETY SPECTACLES W/ CLEAR LENS & FOAM SEAL
Safety Eyewear
See technical informationSee documentsReferences
Uvex:9181180
Rubix:398A9697
EAN:4031101827643


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9181180 SUXXEED GUARD SAFETY SPECTACLES W/ CLEAR LENS & FOAM SEAL
The uvex suXXeed protects you all day at work and in many situations. The dynamic look, the perfect-fit frame geometry and the comfortable side arms leave nothing to be desired - Wearer acceptance, comfort and protection are guaranteed. Even during intense physical activity and when performing strenuous work, uvex suXXeed stays where it should be: in front of your eyes, for your protection. The soft, flexible nose pad provides a comfortable, non-slip grip. If you need even more protection from dust and dirt, you can simply upgrade the uvex suXXeed with an optional clip-in frame.
Strengths
•Sporty safety glasses with a dynamic design that appeals
Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
Optional extra frame provides greater protection against particles, dust and dirt
Metal-free
Ergonomically shaped arms with soft ear pieces ensures a comfortable and secure fit without creating pressure points
Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
Optional extra frame provides greater protection against particles, dust and dirt
Metal-free
Ergonomically shaped arms with soft ear pieces ensures a comfortable and secure fit without creating pressure points
Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Branch material | plastic |
| Main material | plastic |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Usually arrives within 14 working days