UVEX 9199265 X-FIT SAFETY SPECTACLES W/ CLEAR LENS
Safety Spectacle
See technical informationSee documentsReferences
Uvex:9199265
Rubix:398A9708
Manufacturer :9199265
EAN:4031101675633


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9199265 X-FIT SAFETY SPECTACLES W/ CLEAR LENS
The uvex x-fit weighs just 23 grams. This sporty safety spectacle cannot fail to impress with its optimum coverage of the eyes and high level of wearer acceptance. The x design of the lens and the translucent side arms make the uvex x-fit a real highlight.
Strengths
•Classic safety spectacles with good coverage of the whole eye area
Metal-free
Innovative hinged side arm design
Clear PC lens
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supra-vision excellence)
Low weight at just 23 grams
Metal-free
Innovative hinged side arm design
Clear PC lens
Anti-fog on the inside, extremely resistant to chemicals and scratches on the outside (uvex supra-vision excellence)
Low weight at just 23 grams
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
| Branch material | plastic |
| Main material | abs |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Usually arrives within 14 working days