FESTO 578338 PUSH-IN FITTING NPQH-D-G18-Q4-P10


Push-In Fitting

References
festo:NPQH-D-G18-Q4-P10
rubix:118A4320
manufacturer :578338
ean:4052568060411
NPQH-D-G18-Q4-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578338 PUSH-IN FITTING NPQH-D-G18-Q4-P10


Push-in fitting NPQH-D-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight6,67 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ 10 pieces
£ 27.96 incl. VAT
  • Delivery usually within ( 6 ) days