Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
Universal square dial shock
References
roebuck:
6494468
rubix:
245032
ean:
3660338394805
Technical specifications
Square drive adapter
1
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
Locking with ball bearing.
Technical specifications
Attributes
Square drive adapter
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.33
excl. VAT
/
Each
£
169.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM UNIVERSAL JOINT NM.240A
FACOM R.7/16F 1/4SD 12PNT HINGE SKT 7/16 A/F
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
FACOM UNIVERS JOINT K.240A
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
GEDORE 3095
STAHLWILLE UNIFLEX TORX SOCKET 3/8SD E10 02070010
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 5/16 UNIFLEX BI-HEX SOCKET
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
STAHLWILLE 03040016 1/2 INCH DRIVE X 16MM HEX UNIFLEX SOCKET
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8