Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
3/8" universal joint
References
expert:
E117367
rubix:
2014025
ean:
3258951173671
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
- ISO 3316 - DIN 3123 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173671
d1 [mm]: 14
L [mm]: 29,50
Packaging: 10
Presentation: Full Polish
[g]: 60
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.39
excl. VAT
/
Each
£
13.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.9/32F 1/4SD 12PNT HINGE SKT 9/32A/F
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/4 865365
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
19MM X 3/8 HINGED SKT
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
14MM X 3/8 HINGED SKT
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
GEDORE KB1995 UNIVERSAL JOINT
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
STAHLWILLE 02070014 UNIFLEX TORX SOCKET 3/8SD E14
10MM X 3/8 HINGED SKT
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
STAHLWILLE 03040016 1/2 INCH DRIVE X 16MM HEX UNIFLEX SOCKET