Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
FACOM UNIVERSAL JOINT NM.240A
FACOM UNIVERSAL JOINT NM.240A
Cardan impact 1"
References
facom:
NM.240A
rubix:
1240083
ean:
3148516581280
Technical specifications
Square drive adapter
1
''
See all Specifications
Product details
Technical specifications
Product details : FACOM UNIVERSAL JOINT NM.240A
Cardan impact 1"
- For your safety, use the impact augmenters with the appropriate rings and pins.
Technical specifications
Attributes
Logistic Weight
1043
g
Packaged dimensions (D x W x H)
105
x
52
x
52
mm
Package weight
1043
g
Square drive adapter
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.44
excl. VAT
/
Each
£
174.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK U12 UNI JOINT 3/4 INCH DRIVE
FACOM UNIVERSAL JOINT NG.240A
GEDORE 1DR IMPACTUNIVJOINT KB 2195
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
FACOM UNIVERSAL JOINT NS.240A
FACOM UNIVERS JOINT K.240A
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
10MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
ROEBUCK 880158 3/8IN DRIVE UNIVERSAL JOINT
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822