Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
UNIFLEX SOCKETS APERTURA
References
stahlwille:
02440032
rubix:
80134459
ean:
4018754004423
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : "STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
47a - UNIFLEX sockets Apertura " SAE AS 954-E (American Dimensiones) HPQ® high performance steel Chrome plated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
45
mm
Logistic Weight
57
g
Square drive adapter
3/8
''
Model
Series 47a
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 01542020 1/4DR X NO10 UNIFLEX SPLINE SOCKET 402ASP10=5/16
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8
STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT
GEDORE UNIVERSALJOINT 1/2DR 1995
12MM X 3/8 HINGED SKT
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
STAHLWILLE 15020000 561 UNIVERSAL JOINT 3/4 INCH DRIVE
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
10MM X 3/8 HINGED SKT
STAHLWILLE 03040019 1/2 INCH DRIVE X 19MM HEX UNIFLEX SOCKET