Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
FACOM UNIVERS JOINT K.240A
FACOM UNIVERS JOINT K.240A
Universal joint 3/4"
References
facom:
K.240A
rubix:
1239115
ean:
3148510311456
Technical specifications
Square drive adapter
3/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM UNIVERS JOINT K.240A
Universal joint 3/4"
- Joints hampered by spring.
- Allows large economies of time.
-Presentation: satin chrome.
Technical specifications
Attributes
Logistic Weight
595
g
Packaged dimensions (D x W x H)
110
x
45
x
45
mm
Package weight
564
g
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.69
excl. VAT
/
Each
£
104.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
ROEBUCK UNIVERSAL SQUARE DRIVE ADAPTER '' 1/2 865366
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
GEDORE UNIVERSALJOINT 1/2DR 1995
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
GEDORE KB1995 UNIVERSAL JOINT
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
GEDORE 3095
STAHLWILLE 02070014 UNIFLEX TORX SOCKET 3/8SD E14
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
FACOM UNIVERSAL JOINT NG.240A