Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Non-return valve and quick exhaust valve
MECALINE 869341 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/4IN
MECALINE 869341 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/4IN
FEMALE THREADED CHECK VALVE FOR COMPRESSED AIR
References
mecaline:
869341
rubix:
216A1302
ean:
3660338230899
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869341 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/4IN
Material: Nickel Plated Brass. Max Pressure: 8 Bars. Temperature Range -20°C à +80°C. Application: compressed air.
Technical specifications
Attributes
Material
Brass
Max. service pressure
10
bar
Max. temperature
70
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.90
excl. VAT
/
Each
£
14.28
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC NAQ3000-N03 QUICK EXHAUST VALVE
SMC AKB04A-04S CHECK VALVE
SMC AKM4000-03 CHECK VALVE TEE OFF
NORGREN S/514 QUICK EXHAUST VALVE
SMC AQ340F-06-06 CHECK VALVE
PARKER SUCTION ELEMENT SE75231210
SMC AKM3000-F02 CHECK VALVE
FESTO 545998 VACUUM SECURITY VALVE ISV-M10
SMC AKH06A-01S CHECK VALVE
SMC ZP2V-A5-03 VACUUM SAVING VALVE
SMC AKH08A-02S CHECK VALVE
SMC EAK4000-F03 CHECK VALVE
SMC AKH12B-03S CHECK VALVE
MECALINE 858553 NON-RETURN CHECK VALVE 1 .1/4IN
MECALINE 869337 NON-RETURN CHECK VALVE G3/8IN