HyFlex 11501
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Para-Aramid |
Logistic Weight | 62 g |
---|---|
Size | 10 |
Cutting resistance level | D |
Main material | Para-Aramid |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 3 |
ESD | No |
Coating | Nitrile |
Type | Glove |
Material | Kevlar®|Stainless steel|Spandex |
Usually arrives within 14 working days