TRAFFISAFE TG5545/10 LXT IMPACT MICRODEX NITRILE GLOVES GREEN
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Size | 11 |
---|---|
Cutting resistance level | X |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Other |
Type | Glove |
Secondary colour | Black |
In stock: Next day delivery