Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
Synthetic leather glove TEGERA 9101
References
tegera:
9101-5
rubix:
386A2145
ean:
7392626067004
Technical specifications
Size
5
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA® 9101, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Technical specifications
Attributes
Size
5
Coating
Without
Abrasion resistance level
1
Main material
Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.57
excl. VAT
/
Each
£
16.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 9/L
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 10/XL
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 12/3XL
TEGERA 802 SYNTHETIC GLOVE 10 XL
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 802 SYNTHETIC GLOVE 6 XS
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 11/2XL
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 8
TEGERA 805 SYNTHETIC GLOVE 7 S
TEGERA 8803R SYNTHETIC GLOVE INFINITY 9 L
GISS 6028 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 8
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 7
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 10
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
PORTWEST A320BKRXL DEXTI-GRIP GLOVE BLACK SIZE XL