References
Uvex:6059309
Rubix:201A9657
Manufacturer :6059309
EAN:4048612032916

Product details : UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 9/L
The unilite thermo glove is a protective glove designed for cold environments. It stands out thanks to its very flexible and resistant coating. The glove’s acrylic and virgin wool lining provides exceptional wearing comfort. 2-layer construction in acrylic / virgin wool inside and polyamide / elastane (outside).
Strengths
Insulates from the cold. Pleasant to wear. Flexibility of movements. High abrasion resistance and excellent mechanical resistance (HPT coating). Great dexterity. Good grip of products or parts in dry or slightly humid environments.
Applications
Work in cold environment. Work in a cold room. Driving forklifts.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 10 |
| Main material | acrylic |
| Lining | acrylic-virgin wool / polyamide-elastane |
| Coating of the gloves | polymer |
| Colour | black |
| Material | acrylic / virgin wool / polyamide / elastane |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Usually arrives within 14 working days
