References
Tegera:295-8
Rubix:237A4854
EAN:7392626034181


Technical specifications
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 121 |
| Main material | polyester |
Documents
Product details : TEGERA 295 LEATHER GLOVE 8 M
Professional and most-popular waterproof winter glove for cold & wet outdoor work. The ergonomic design provides a superior all-day comfort, reducing hand fatigue. The combination of durable leather and 40 g Thinsulate™ technology makes it the ideal glove for cold insulation in many different robust jobs.
Professional and most popular quality leather waterproof glove for cold and wet work.
Strengths
Reinforced fingers and thumb, Waterproof
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Cold protection (EN 511) | 121 |
| Main material | polyester |
| Food contact | no |
| Packaging | 6 bundle;60 carton |
| Lining | winter-lined inner/spandex/thinsulate® outer |
| Coating of the gloves | without |
| Colour | grey |
| Material | polyester/polyethylene/leather/elastane/natural latex |
Show UNSPSC/ECL@SS
£ 107.75 excl. VAT
/ Each
£ 129.30 incl. VAT
- In stock: Next day delivery
Size
8