TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
Synthetic leather glove TEGERA 9232
See technical informationReferences
Tegera:9232-10
Rubix:386A2280
EAN:7392626021372


Technical specifications
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 120 |
| Main material | polyurethane |
Product details : TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
For warm hands in many cold environments. Made of Microthan®+, Macrothan®, and neoprene, reinforced for extra durability. Winter lined with fleece. Ergonomically functions like reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers, and a specially designed thumb adds extra usability for this professional glove. Windproof back.
Made of Microthan®+ and Macrothan®, reinforced for extra durability. Winter lined.
Strengths
Chrome free,Reinforced index finger,Reinforced palm,Reinforced seams,Reinforced fingertips,Reinforced fingers and thumb,Pre-curved fingers,Specially designed thumb,Windproof back,Ergonomically shaped,Reflector,Specially designed details
Applications
Machine operating,Building and construction,Carpentry,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 120 |
| Main material | polyurethane |
| Packaging | 6 |
| Lining | fleece |
| Coating of the gloves | without |
| Material | polyurethane/polyethylene/polyester |
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
- Usually arrives within 14 working days