Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 8/M
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 8/M
uvex unipur 6639 safety glove
References
uvex:
6639-8
rubix:
80450562
manufacturer :
70001138
ean:
4048612019924
Technical specifications
Size
8
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 8/M
Technical specifications
Attributes
Size
8
Coating
Polyurethane
Abrasion resistance level
4
Main material
Polyamide
ESD
No
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 801 SYNTHETIC GLOVE 6 XS
TEGERA 811 SYNTHETIC GLOVE 10 XL
GISS 6038 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 8
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 6
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 12/3XL
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 11/2XL
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 7/S
TEGERA 801 SYNTHETIC GLOVE 12 3XL
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 5/XXS
TEGERA 105 LEATHER GLOVE 11 2XL
PORTWEST A350BKRS DERMIFLEX GLOVE BLACK SIZE S
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 6
TEGERA 206 LEATHER GLOVE 8 M