Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
High sensitivity glove Tegera
References
tegera:
8801R-9
rubix:
386A1901
ean:
7340118367859
Technical specifications
Size
9
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GISS 839977 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 8
ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 9
GISS 884889 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 8
TEGERA 512 LEATHER GLOVE 9 L
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 11/2XL
TEGERA 8803R SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 30 LEATHER GLOVE 12 3XL
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 8/M
TEGERA 811 SYNTHETIC GLOVE 10 XL
GISS 6028 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 8
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 8/M
GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 12/3XL
TEGERA 805 SYNTHETIC GLOVE 8 M