Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 206 LEATHER GLOVE 8 M
TEGERA 206 LEATHER GLOVE 8 M
Leather glove TEGERA 206
References
tegera:
206-8
rubix:
386A0583
ean:
7392626017269
Technical specifications
Size
8
Coating
without
Abrasion resistance level
x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 206 LEATHER GLOVE 8 M
TEGERA® 206, Leather glove, winter-lined, 1,0-1,1 mm full grain cowhide, cotton, Thinsulate™ 40g, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
8
Coating
without
Abrasion resistance level
x
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 5/XXS
TEGERA 30 LEATHER GLOVE 9 L
TEGERA 512 LEATHER GLOVE 8 M
TEGERA 811 SYNTHETIC GLOVE 7 S
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 6
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 10
SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/L
GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 6
GISS 884891 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 10
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 7
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 5/XXS
PORTWEST A350BKRS DERMIFLEX GLOVE BLACK SIZE S