MECALINE SPZ710 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ710
rubix:45035723
manufacturer :864462
ean:3660338189005
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length710 mm
See all Specifications

Product details : MECALINE SPZ710 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length710 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Sold out