Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889820 SPB2580 MOULDED COG WEDGE BELT 2.0
MECALINE 889820 SPB2580 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2580MC - 889820
rubix:
255A0703
manufacturer :
889820
ean:
3660338423734
Technical specifications
Profile
XPB
Pitch length
2580
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889820 SPB2580 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2580
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.06
excl. VAT
/
Each
£
15.67
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ2160QP4
GATES QUAD POWER 4 XPA982QP4
MECALINE SPA882 MOULDED COG WEDGE BELT 2.0
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1632 XEP 1014726
GATES QUAD POWER 4 XPA2430QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8876AXP
MECALINE SPZ987 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 825 XEP 1017282
GATES QUAD POWER 4 XPZ1012QP4
GATES QUAD POWER 4 XPA1257QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 22406AXP
MECALINE SPZ1500 MOULDED COG WEDGE BELT 2.0
MECALINE 889962 SPZ852 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ772 MOULDED COG WEDGE BELT 2.0