optibelt SUPER X-POWER XPC
Profile | XPC |
---|---|
Pitch length | 2240 mm |
Logistic Weight | 768 g |
---|---|
Profile | XPC |
Pitch length | 2240 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 2157 mm |
Outer length | 2270 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days