References
Optibelt:5 X 600
Rubix:104A0785
Manufacturer :1791268
EAN:4014486009446




Product details : OPTIBELT V BELT 5 SECT M COG 5 6007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x34x34 mm |
|---|---|
| Logistic Weight | 11 g |
| Profile | 5 |
| Belt designation | 5x600 |
| Interior length | 600 mm |
| Pitch length | 611 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 619 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
