FENNER CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 920MM PITCH LENGTH

V-belt

See technical information

References

Fenner:Z920-FEN
Rubix:406A1665
Manufacturer :240Z0092
brand logo

Technical specifications

Profilez/10
Belt designationz920
Interior length898 mm
See all Specifications

Product details : FENNER CLASSICAL V-BELT STANDARD WRAPPED Z SECTION 920MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-Belt classic section Z920 /Z35.25 10x895Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilez/10
Belt designationz920
Interior length898 mm
Outer length936 mm
Upper width10 mm
Height6 mm
Pitch length920 mm
Materialneoprene (rubber) with polyester pull cord, wrapped
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
  • Delivery usually within ( 2 ) days