References
Optibelt:17 X 1930
Rubix:265A8859
Manufacturer :1615695
EAN:4014486034523




Product details : OPTIBELT 17 X 1930 1615695
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x139x139 mm |
|---|---|
| Logistic Weight | 378 g |
| Profile | b/17 |
| Belt designation | b76 |
| Interior length | 1930 mm |
| Outer length | 1999 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1970 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Usually arrives within 14 working days
