References
Optibelt:17 X 2286
Rubix:214A1397
Manufacturer :1657399
EAN:4014486034677




Product details : OPTIBELT 17 22867700 V BELT B SECT ENV B90E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x165x165 mm |
|---|---|
| Logistic Weight | 448 g |
| Profile | b/17 |
| Belt designation | b90 |
| Interior length | 2286 mm |
| Outer length | 2355 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2326 mm |
Show UNSPSC/ECL@SS
£ 31.87 excl. VAT
/ Each
£ 38.24 incl. VAT
- Usually arrives within 14 working days
