References
Optibelt:10 X 1120
Rubix:265A8721
Manufacturer :1544990
EAN:4014486031980




Product details : OPTIBELT 10 X 1120 1544990
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x27x27 mm |
|---|---|
| Logistic Weight | 72 g |
| Profile | z/10 |
| Belt designation | z44 |
| Interior length | 1120 mm |
| Pitch length | 1142 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1158 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days
