References
Optibelt:17 X 3658
Rubix:104A2011
Manufacturer :1674962
EAN:4014486035063




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 36587700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x264x264 mm |
|---|---|
| Logistic Weight | 717 g |
| Profile | b/17 |
| Belt designation | b144 |
| Interior length | 3658 mm |
| Outer length | 3727 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3698 mm |
Show UNSPSC/ECL@SS
£ 48.93 excl. VAT
/ Each
£ 58.72 incl. VAT
- Usually arrives within 14 working days
