References
Optibelt:22 X 2286
Rubix:104A3739
Manufacturer :1569525
EAN:4014486037647




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 22867700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 741 g |
|---|---|
| Profile | c/22 |
| Belt designation | c90 |
| Interior length | 2286 mm |
| Pitch length | 2344 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2374 mm |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
- Usually arrives within 14 working days
