References
Optibelt:17 X 3505
Rubix:210A9180
Manufacturer :1559144
EAN:4014486035032




Product details : OPTIBELT 17 35057700 B138E:OPTI VBELT B SECT ENV
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x253x253 mm |
|---|---|
| Logistic Weight | 687 g |
| Profile | b/17 |
| Belt designation | b138 |
| Interior length | 3505 mm |
| Outer length | 3574 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3545 mm |
Show UNSPSC/ECL@SS
£ 48.74 excl. VAT
/ Each
£ 58.49 incl. VAT
- Usually arrives within 14 working days
