FENNER TAPER LOCK PULLEY QXPZ SECTION 90MM 1 GROOVE TAPER BORED 1210
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ90X1-FEN
Rubix:406A0964
Manufacturer :031Z0121



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 90MM 1 GROOVE TAPER BORED 1210
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 90 SPZ 1 TL 1210
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 90 mm |
| Taper bush | 1210 |
| Material | cast iron |
| Number of grooves | 1 |
| Type | metric trapezoidal pulley for taper bush (tb) removable hub |
| Rim width | 16 mm |
| Outer diameter | 94 mm |
| Width | 26.5 mm |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Delivery usually within ( 2 ) days
