References
SKF:TSN 217 A
Rubix:103A2199
Manufacturer :95576
EAN:7316570792096

Product details : SKF V RING HSNG SEAL X2 TSN 217 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x122,5x122,5 mm |
|---|---|
| Logistic Weight | 103,1 g |
| Type | bearing seal |
| Inner diameter | 95 mm |
| Outer diameter | 122.5 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 54.29 excl. VAT
/ Each
£ 65.15 incl. VAT
- In stock: Next day delivery
