End Cover ASNH
Type | Endcover for SNL (SE) |
---|
Logistics dimensions (L x W x H) | 6,5x142,1x142,1 mm |
---|---|
Logistic Weight | 3 g |
Type | Endcover for SNL (SE) |
Outer diameter | 142.1 mm |
Width | 6.5 mm |
Series | ASNH |
Material | Synthetic material |
Usually arrives within 14 working days