Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 123515 NITRILE V-RING VRING110A
DICHTOMATK 123515 NITRILE V-RING VRING110A
V-Ring (v) 110 A - ozone-resistant (OZB) - vulcanized in form (FORM)
References
dichtomatik:
V 110 A NBR 60 OZB FORM
rubix:
168A5638
manufacturer :
123515
Technical specifications
Min. diameter
99
mm
Max diameter
110
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 123515 NITRILE V-RING VRING110A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
19
g
Min. diameter
99
mm
Max diameter
110
mm
Material
NBR
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.42
excl. VAT
/
Each
£
1.71
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING6A
DICHTOMATK 123495 NITRILE V-RING VRING22A
DICHTOMATK 123527 NITRILE V-RING VRING250A
DICHTOMATK 123503 NITRILE V-RING VRING45A
DICHTOMATK NITRILE V-RING VRING25A
DICHTOMATK 123580 NITRILE V-RING VRING275L
DICHTOMATK 67123636 NITRILE V-RING VRING199S
DICHTOMATK 123492 NITRILE V-RING VRING16A
DICHTOMATK 123633 NITRILE V-RING VRING170S
DICHTOMATK 67034854 VITON V-RING VRING100AVITON
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK 123521 NITRILE V-RING VRING170A
DICHTOMATK NITRILE V-RING VRING550A
DICHTOMATK 123631 NITRILE V-RING VRING150S
DICHTOMATK 67123584 NITRILE V-RING VRING375L