V-ring (V) 150 S - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 145 mm |
---|---|
Max diameter | 155 mm |
Material | NBR |
Logistic Weight | 37 g |
---|---|
Min. diameter | 145 mm |
Max diameter | 155 mm |
Material | NBR |
Height | 15.5 mm |
Width | 18 mm |
Execution | VS |
Usually arrives within 14 working days