DICHTOMATK 123633 NITRILE V-RING VRING170S
V-ring (V) 170 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:123633
Rubix:168A5864
Manufacturer :V 170 S NBR 60 OZB FORM

Documents
Product details : DICHTOMATK 123633 NITRILE V-RING VRING170S
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Min. diameter | 165 mm |
| Max diameter | 175 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 0.02 excl. VAT
/ Each
£ 0.02 incl. VAT
- Usually arrives within 14 working days
